USB C TO HDMI ADAPTER CABLE CONVERTER UHD ULTRA HIGH DEFINITION 4K X 2K 30HZ M/

  • Mfr # U444-006-H

  • Zoro # G214897523


product price:  $39.89
/ea

Key Features

Cable Length
6 ft
Color
Black
Cable Type
HDMI/USB
Features
Reversible
Device Supported
TV, Tablet, Notebook, Projector, Monitor, Smartphone, Ultrabook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U444-006-H
Zoro #
G214897523
UPC #
37332202468
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
A/V Cable
Color
Black
Cable Type
HDMI/USB
Features
Reversible
Device Supported
TV, Tablet, Notebook, Projector, Monitor, Smartphone, Ultrabook
Data Transfer Rate
5 Gbit/s
Supported Resolution
3840 x 2160
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) USB 3.1 Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.