USB C TO HDMI ADAPTER CABLE CONVERTER UHD ULTRA HIGH DEFINITION 4K X 2K 30HZ TH

  • Mfr # U444-016-H

  • Zoro # G414883524


product price:  $40.29
/ea

Key Features

Cable Type
HDMI/USB
Data Transfer Rate
5-Gbit/s
Device Supported
Ultrabook, Monitor, Notebook, Smartphone, Projector, Tablet
Environmentally Friendly
Yes
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-016-H
Zoro #
G414883524
UPC #
37332193872
Country of Origin
Viet Nam

Details

Item
A/V Cable
Cable Type
HDMI/USB
Data Transfer Rate
5-Gbit/s
Device Supported
Ultrabook, Monitor, Notebook, Smartphone, Projector, Tablet
Environmentally Friendly
Yes
Supported Resolution
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.