
USB-C TO HDMI ADAPTER CABLE M/M - 3.1, GEN 1, THUNDERBOLT 3, 4K 60 HZ, 4:4:4,
Mfr # U444-015-H4K6BM
Zoro # G414897538
product price:Â $46.19
/eaKey Features
Contact Plating
Nickel
Cable Type
HDMI/Thunderbolt 3
Data Transfer Rate
5 Gbit/s
Device Supported
Gaming Console, TV, HDTV, Blu-ray Player, Projector, Smartphone, Monitor, MacBook, Tablet, Notebook, Chromebook, Audio/Video Device
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U444-015-H4K6BM
Zoro #
G414897538
UPC #
37332237156
Country of Origin
Viet Nam
Dimensions
Cable Length
15 ft
Details
Contact Plating
Nickel
Cable Type
HDMI/Thunderbolt 3
Data Transfer Rate
5 Gbit/s
Device Supported
Gaming Console, TV, HDTV, Blu-ray Player, Projector, Smartphone, Monitor, MacBook, Tablet, Notebook, Chromebook, Audio/Video Device
Connector Plating
Nickel
Supported Resolution
4096 x 2160
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) USB 3.1 (Gen 1) Type C - Male
Color
Black
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Features
Reversible, Plug & Play, HDCP 2.2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.