USB C to HDMI Adapter Cable USB 3.1 4K at 60Hz M/M USB-C Black 10ft

  • Mfr # U444-010-H4K6BM

  • Zoro # G6776623


product price: $47.69
/ea

Key Features

Cable Length
10 ft
End 1 Connection Type
HDMI 2.0 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
HDCP 2.2, Plug & Play, Reversible
Cable Type
HDMI/Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-010-H4K6BM
Zoro #
G6776623
UPC #
037332209122
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
A/V Cable
End 1 Connection Type
HDMI 2.0 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
HDCP 2.2, Plug & Play, Reversible
Cable Type
HDMI/Thunderbolt 3
Data Transfer Rate
5-Gbit/s
Supported Resolution
409(6) 2160
Device Supported
Gaming Console, Audio/Video Device, Chromebook, Smartphone, Tablet, Monitor, TV, Projector, Notebook, Blu-ray Player, HDTV, MacBook
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Contact Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
5-Gbit/s
Supported Resolutions
4096 x 2160
Color
Black

Description

USB C to HDMI Adapter Cable USB 3.1 4K 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.