USB C to HDMI Adapter Cable USB 3.1 4K at 60Hz M/M USB-C Black 15ft

  • Mfr # U444-015-H4K6BM

  • Zoro # G6776675


product price: $49.45
/ea

Key Features

Cable Length
15 ft
End 1 Connection Type
HDMI 2.0 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
Reversible, HDCP 2.2, Plug & Play
Cable Type
HDMI/Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U444-015-H4K6BM
Zoro #
G6776675
UPC #
037332193902
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
A/V Cable
End 1 Connection Type
HDMI 2.0 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
Reversible, HDCP 2.2, Plug & Play
Cable Type
HDMI/Thunderbolt 3
Contact Plating
Nickel
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Data Transfer Rate
5-Gbit/s
Supported Resolution
409(6) 2160
Device Supported
HDTV, TV, Monitor, Projector, Tablet, Smartphone, Audio/Video Device, Blu-ray Player, Gaming Console, MacBook, Chromebook, Notebook
Connector Plating
Nickel
Supported Resolutions
4096 x 2160
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5-Gbit/s
Color
Black

Description

USB C to HDMI Adapter Cable USB 3.1 4K 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.