Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C TO HDMI ADAPTER CABLE USB 3.1 GEN 1 4K M/M USB-C BLACK 3FT

  • Mfr # U444-003-H4K6BE

  • Zoro # G614879136


product price: $40.35
/ea

Key Features

End 1 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Cable Length
3 ft
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Black
Features
Reversible, HDCP 2.2, Plug & Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-H4K6BE
Zoro #
G614879136
UPC #
37332237095
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
A/V Cable
End 1 Connection Type
HDMI 2.0 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Black
Features
Reversible, HDCP 2.2, Plug & Play
Cable Type
HDMI/Thunderbolt 3
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Device Supported
Monitor, Smartphone, Tablet, Chromebook, Audio/Video Device, TV, Projector, Blu-ray Player, Notebook, Gaming Console, MacBook, HDTV
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Connector Plating
Nickel
Contact Plating
Gold
Supported Resolution
4096 x 2160
Data Transfer Rate
5-Gbit/s
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Supported Resolutions
4096 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.