Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C to HDMI Adapter Cable USB 3.1 Gen 1 4K M/M USB-C Black 3ft

  • Mfr # U444-003-H4K6BE

  • Zoro # G6776553


product price: $47.45
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
HDMI 2.0 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
Reversible, HDCP 2.2, Plug & Play
Cable Type
HDMI/Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-H4K6BE
Zoro #
G6776553
UPC #
037332193919
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
A/V Cable
End 1 Connection Type
HDMI 2.0 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
Reversible, HDCP 2.2, Plug & Play
Cable Type
HDMI/Thunderbolt 3
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Supported Resolution
409(6) 2160
Connector Plating
Nickel
Environmentally Friendly
Yes
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Device Supported
Monitor, Smartphone, Tablet, Chromebook, Audio/Video Device, TV, Projector, Blu-ray Player, Notebook, Gaming Console, MacBook, HDTV
Data Transfer Rate
5-Gbit/s
Supported Resolutions
4096 x 2160
Color
Black
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

USB C to HDMI Adapter Cable USB 3.1 Gen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.