Zoro Homepage

USB C to HDMI Adapter Converter Cable UHD 4K Type C to HDMI 16ft

  • Mfr # U444-016-H

  • Zoro # G6776718


product price: $63.79
/ea

Key Features

Cable Length
16 ft
End 1 Connection Type
USB 3.1 Type C Digital Audio/Video - Male
End 2 Connection Type
HDMI Digital Audio/Video - Male
Cable Type
HDMI/USB
Data Transfer Rate
5-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-016-H
Zoro #
G6776718
UPC #
037332237156
Country of Origin
China

Dimensions

Cable Length
16 ft

Details

Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C Digital Audio/Video - Male
End 2 Connection Type
HDMI Digital Audio/Video - Male
Cable Type
HDMI/USB
Data Transfer Rate
5-Gbit/s
Supported Resolution
3840 x 2160
Connector on First End Details
1 x USB 3.1 Type C Digital Audio/Video - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x HDMI Digital Audio/Video - Male
Device Supported
Tablet, Projector, Monitor, Ultrabook, Notebook, Smartphone
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5-Gbit/s
Supported Resolutions
3840 x 2160
Color
Black

Description

USB C to HDMI Adapter Converter Cable UH

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.