Zoro Homepage

USB C to HDMI Adapter Converter Cable UHD 4K Type C to HDMI 3ft

  • Mfr # U444-003-H

  • Zoro # G6776806


product price: $41.49
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
HDMI Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
Reversible
Cable Type
HDMI/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-H
Zoro #
G6776806
UPC #
037332237095
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
A/V Cable
End 1 Connection Type
HDMI Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
Reversible
Cable Type
HDMI/USB
Device Supported
Tablet, Monitor, Smartphone, Ultrabook, TV, Notebook, Projector
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector on First End Details
1 x HDMI Digital Audio/Video - Male
Data Transfer Rate
5-Gbit/s
Environmentally Friendly
Yes
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Supported Resolutions
3840 x 2160
Color
Black

Description

USB C to HDMI Adapter Converter Cable UH

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.