Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C to HDMI Adapter Converter M/F 4K USB Type C to HDMI Black

  • Mfr # U444-06N-HDB-AM

  • Zoro # G6776797


product price: $38.69
/ea

Key Features

Cable Length
6 in
Includes
U444-06N-HDB-AM Docking Station, Quick Start Guide
Width
0.49 in
Height
0.26 in
Compatible With
Notebooks: Apple MacBook, Google Chromebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-HDB-AM
Zoro #
G6776797
UPC #
037332237101
Country of Origin
China

Dimensions

Cable Length
6 in
Width
0.49 in
Height
0.26 in
Overall Depth
1.38 in
Depth
1.38 in

Details

Item
Docking Station
Includes
U444-06N-HDB-AM Docking Station, Quick Start Guide
Compatible With
Notebooks: Apple MacBook, Google Chromebook
HDMI
Yes
Device Supported
Smartphone, Notebook, Tablet PC, Desktop PC
Total Number of USB Ports
1
Thunderbolt
Yes
Connectivity Technology
Wired
Host Interface
USB 3.1 Type C
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
U444-06N-HDB-AM Docking Station, Quick Start Guide
Compatibility
Notebooks: Apple MacBook, Google Chromebook

Description

USB C to HDMI Adapter Converter M/F 4K U

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.