Zoro Homepage

Usb C To Hdmi Adptr Cable 4K 6, U444-06N-HDR4-B

  • Mfr # U444-06N-HDR4-B

  • Zoro # G200685080


product price: $36.89
/ea

Key Features

Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Adapter Type
HDMI/USB-C
Color
Black
Features
HDCP 2.2, Plug and Play, Reversible
Jacket Material
Thermoplastic Elastomers (TPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-HDR4-B
Zoro #
G200685080
UPC #
-
Country of Origin
China

Details

Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Adapter Type
HDMI/USB-C
Color
Black
Features
HDCP 2.2, Plug and Play, Reversible
Jacket Material
Thermoplastic Elastomers (TPE)
Product Type
A/V Adapter
Includes
Instruction sheet
Connector Plating
Nickel
Max. Resolution Supported
4096 x 2160
Connector on First End Details
1 x Type C USB 3.1 (Gen 1) USB Male
Contact Plating
Gold
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
1 x HDMI HDMI 2.0 Digital Audio/Video Female
Item
A/V Adapter
Maximum Resolution Supported
4096 x 2160
Package Contents
U444-06N-HDR4-B HDMI/USB-C Audio/Video Adapter, Instruction sheet
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Female
Connector Type on First End
USB 3.1 (Gen 1) Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.