
Usb C To Hdmi Adptr Cable Flat
Mfr # U444-F5N-HDR
Zoro # G100685043
product price: $15.99
/eaKey Features
Cable Length
5 in
Color
Black
Features
HDCP 2.2, HDCP 1.4, Plug and Play, Reversible
Includes
Instruction sheet
Adapter Type
HDMI/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-F5N-HDR
Zoro #
G100685043
UPC #
-
Country of Origin
China
Dimensions
Cable Length
5 in
Details
Color
Black
Features
HDCP 2.2, HDCP 1.4, Plug and Play, Reversible
Includes
Instruction sheet
Adapter Type
HDMI/USB-C
Product Type
A/V Adapter
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
1 x HDMI HDMI 2.0 Digital Audio/Video Female
Max. Resolution Supported
3840 x 2160
Connector on First End Details
1 x Type C USB 3.1 (Gen 1) USB Male
Connector Type on First End
USB 3.1 (Gen 1) Type C - Male
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Female
Item
A/V Adapter
Environmentally Friendly
Yes
Package Contents
U444-F5N-HDR HDMI/USB-C A/V Adapter, Instruction sheet
Maximum Resolution Supported
3840 x 2160
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.