
USB C TO HDMI EXTERNAL VIDEO ADAPTER WITH USB-A HUB, USB-C PD CHARGING, & GIGABI
Mfr # U444-06N-H4GUBC
Zoro # G414897552
product price: $61.25
/eaKey Features
Cable Length
6 in
Includes
Owner's manual
Width
3.15 in
Height
0.57 in
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-H4GUBC
Zoro #
G414897552
UPC #
37332209146
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Width
3.15 in
Height
0.57 in
Depth
1.57 in
Details
Item
Docking Station
Includes
Owner's manual
Connectivity Technology
Wired
Host Interface
USB Type C
Number of USB 3.0 Ports
1
Network (RJ-45)
Yes
Package Contents
U444-06N-H4GUB-C Docking Station, Owner's manual
HDMI
Yes
Thunderbolt
Yes
Total Number of USB Ports
2
Device Supported
Smartphone, Tablet PC, Desktop PC, Notebook
Maximum Power Supply Wattage
60 W
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.