
USB C TO HDMI EXTERNAL VIDEO ADAPTER WITH USB-A HUB, USB-C PD CHARGING, & GIGABI
Mfr # U444-06N-HGUB-C
Zoro # G014897549
product price: $59.95
/eaKey Features
Width
1.57"
Height
0.57"
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone
Number of USB 3.0 Ports
2
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-HGUB-C
Zoro #
G014897549
UPC #
37332209160
Country of Origin
Viet Nam
Dimensions
Width
1.57"
Height
0.57"
Depth
3.15"
Details
Item
Docking Station
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone
Number of USB 3.0 Ports
2
Environmentally Friendly
Yes
Package Contents
U444-06N-HGUB-C Docking Station, Owner's Manual
Total Number of USB Ports
2
Network (RJ-45)
Yes
Maximum Power Supply Wattage
60 W
Thunderbolt
Yes
Compatibility
Notebooks: Apple MacBooks, Google Chromebooks
Host Interface
USB Type C
HDMI
Yes
Connectivity Technology
Wired
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.