
USB C TO HDMI FIBER AOC 4K 30M
Mfr # U444F3-30M-H4K6
Zoro # G512087916
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Cable Length
98.43 ft
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U444F3-30M-H4K6
Zoro #
G512087916
UPC #
37332259875
Country of Origin
Viet Nam
Dimensions
Cable Length
98.43 ft
Details
Item
A/V Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Features
AOC Technology, HDR Support, EMI/RF Protection, Flexible, HDCP 1.4, HDCP 2.2
Jacket Type
CL3
Contact Plating
Gold
Data Transfer Rate
5-Gbit/s
Device Supported
POS Device, Monitor, Audio/Video Device, HDTV, Projector, Home Theater System, Security Camera, Security System, Media Server, Desktop Computer, MacBook, TV, Notebook, Digital Signage Display, Audio/Video Box
American Wire Gauge
28/24 AWG
Connector Plating
Gold
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Supported Resolution
3840 x 2160
Environmentally Friendly
Yes
Supported Resolutions
3840 x 2160
Data Transfer Speed
5-Gbit/s
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.