USB C to HDMI Multiport Adapter Converter Hub, USB 3.1, 1080p

  • Mfr # U444-06N-HGU-C

  • Zoro # G6776858


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 in
Includes
U444-06N-HGU-C Docking Station, Owner's Manual
Device Supported
Tablet PC, Notebook, Desktop PC
Host Interface
USB Type C
Total Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-HGU-C
Zoro #
G6776858
UPC #
037332238245
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Docking Station
Includes
U444-06N-HGU-C Docking Station, Owner's Manual
Device Supported
Tablet PC, Notebook, Desktop PC
Host Interface
USB Type C
Total Number of USB Ports
2
HDMI
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of USB 3.0 Ports
2
Package Contents
U444-06N-HGU-C Docking Station, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB C to HDMI Multiport Adapter Converte

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.