
USB C TO HDMI MULTIPORT VIDEO ADAPTER CONVERTER 1080P W/ USB-A HUB, USB-C PD CHA
Mfr # U444-06N-HGU-C
Zoro # G214882390
product price:Â $84.45
/ea
Free Shipping & Returns
Key Features
Total Number of USB Ports
2
Host Interface
USB Type C
Connectivity Technology
Wired
Package Contents
U444-06N-HGU-C Docking Station, Owner's Manual
Device Supported
Notebook/Tablet PC/Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U444-06N-HGU-C
Zoro #
G214882390
UPC #
37332193940
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Total Number of USB Ports
2
Host Interface
USB Type C
Connectivity Technology
Wired
Package Contents
U444-06N-HGU-C Docking Station, Owner's Manual
Device Supported
Notebook/Tablet PC/Desktop PC
HDMI
Yes
Network (RJ-45)
Yes
Number of USB 3.0 Ports
2
Item
Docking Station
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.