USB C TO HDMI MULTIPORT VIDEO ADAPTER CONVERTER 4K W/ USB-A HUB, USB-C PD CHARGI

  • Mfr # U444-06N-H4GU-C

  • Zoro # G114882360


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.0 Ports
2
Device Supported
Notebook/Tablet PC/Desktop PC
Connectivity Technology
Wired
Cable Length
6 in
Package Contents
U444-06N-H4GU-C Docking Station, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U444-06N-H4GU-C
Zoro #
G114882360
UPC #
37332193964
Country of Origin
Viet Nam

Dimensions

Cable Length
6 in

Details

Number of USB 3.0 Ports
2
Device Supported
Notebook/Tablet PC/Desktop PC
Connectivity Technology
Wired
Package Contents
U444-06N-H4GU-C Docking Station, Owner's Manual
Total Number of USB Ports
2
Network (RJ-45)
Yes
DisplayPort
Yes
Host Interface
USB Type C
HDMI
Yes
Item
Docking Station

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.