USB-C TO HDMIDISPLAYPORTVGA ADAPTER - USB 3.1 GEN 1, THUNDERBOLT 3 COMPATIBLE, U

  • Mfr # U444-06N-HVDPW

  • Zoro # G714883538


product price:  $59.69
/ea

Key Features

Color
White
Features
HDCP 2.2
Includes
Owner's manual
Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U444-06N-HVDPW
Zoro #
G714883538
UPC #
37332237323
Country of Origin
China

Details

Item
A/V Adapter
Color
White
Features
HDCP 2.2
Includes
Owner's manual
Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Connector Plating
Nickel
Package Contents
U444-06N-HVDPW USB-C Multiport Adapter - HDMI/DisplayPort/VGA, White, Owner's manual
Maximum Resolution Supported
3840 x 2160
Adapter Type
DisplayPort/HDMI/USB/VGA
Connector on First End Details
(1) USB Type C USB 3.1 Thunderbolt 3 Male
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) DisplayPort DisplayPort 1.2 Digital Audio/Video Female, (1) 15-pin HD-15 VGA Female, (1) HDMI HDMI 1.4 Digital Audio/Video Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.