
USB C TO LIGHTNING SYNC/CHARGE CABLE WHI
Mfr # M102-01M-WH
Zoro # G914936379
product price: $25.15
/eaKey Features
End 1 Connection Type
USB 2.0 Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
Lightning - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Lightning/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M102-01M-WH
Zoro #
G914936379
UPC #
37332260864
Country of Origin
Viet Nam
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
Lightning - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Lightning/USB-C
Features
Strain Relief, Charging, Reversible, Crack Resistant, Flexible, Stress Resistant, Break Resistant
Jacket Type
VW-1
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Device Supported
Car Charger, Notebook, Wall Charger, Ultrabook, Power Adapter, iPad, External Hard Drive, Computer, iPhone, iPod, MacBook, Chromebook
Environmentally Friendly
Yes
Contact Plating
Gold
Connector on Second End Details
1 x Lightning - Male
Data Transfer Rate
480-Mbit/s
MFI
Yes
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.