Zoro Homepage

USB C TO M.2 D Gaming- ADAPTER

  • Mfr # U457-1M2-NVME-L

  • Zoro # G612088110


product price: $55.39
/ea

Key Features

Includes
U457-1M2-NVME-L USB-C To M.2 NVMe and SATA SSD Gaming Enclosure Adapter, USB 3.2 Gen 2 Type-C Cable (M/M), 1.5 ft. (0.5 m), Mini ScrewDriver, Silica Gel Plug, Heat-Dissipating Silicone Pad, Mounting Hardwarel, Owner's Manual
Color
Black
Material
Aluminum, Nickel
Compatible With
Device Supported: M-Key or B+M Key NVMe or SATA SSD Sizes: 2230, 2242, 2260,-2280
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U457-1M2-NVME-L
Zoro #
G612088110
UPC #
37332274847
Country of Origin
China

Dimensions

Height
0.8 in
Overall Depth
1.5 in
Width
4.4 in
Depth
1.5 in

Details

Item
Drive Enclosure
Includes
U457-1M2-NVME-L USB-C To M.2 NVMe and SATA SSD Gaming Enclosure Adapter, USB 3.2 Gen 2 Type-C Cable (M/M), 1.5 ft. (0.5 m), Mini ScrewDriver, Silica Gel Plug, Heat-Dissipating Silicone Pad, Mounting Hardwarel, Owner's Manual
Color
Black
Material
Aluminum, Nickel
Compatible With
Device Supported: M-Key or B+M Key NVMe or SATA SSD Sizes: 2230, 2242, 2260,-2280
UASP Support
Yes
Number of Solid State Drive Supported
1
Host Interface
USB 3.2 (Gen 2) Type C
Number of Total Expansion Bays
1
Green Environmental Attribute
Environmentally Friendly
Compatibility
Device Supported: M-Key or B+M Key NVMe or SATA SSD Sizes: 2230, 2242, 2260, 2280
Form Factor
External
Product Material
Aluminum, Nickel
Package Contents
U457-1M2-NVME-L USB-C To M.2 NVMe and SATA SSD Gaming Enclosure Adapter, USB 3.2 Gen 2 Type-C Cable (M/M), 1.5 ft. (0.5 m), Mini ScrewDriver, Silica Gel Plug, Heat-Dissipating Silicone Pad, Mounting Hardwarel, Owner's Manual
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.