USB-C TO MINI DISPLAYPORT ADAPTER M/F - 3.1, GEN 1, 3840 X 2160 4K, 5 GBPS,

  • Mfr # U444-06N-MDP-AL

  • Zoro # G415190096


product price:  $20.69
/ea

Key Features

Max. Resolution Supported
3840 x 2160
Includes
Quick Start Guide
Jacket Material
Polyvinyl Chloride (PVC)
Features
HDCP 2.2, Reversible
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U444-06N-MDP-AL
Zoro #
G415190096
UPC #
37332236128
Country of Origin
Viet Nam

Dimensions

Width
2 in
Height
0.4 in
Depth
1 in
Length
6 in

Details

Item
A/V Adapter
Max. Resolution Supported
3840 x 2160
Includes
Quick Start Guide
Jacket Material
Polyvinyl Chloride (PVC)
Features
HDCP 2.2, Reversible
Color
Silver, White
Material
Aluminum, Acrylonitrile Butadiene Styrene (ABS)
Connector on Second End Details
(1) Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Female, (1) Type C USB 3.1 USB Female
Connector on First End Details
(1) Type C USB 3.1 USB Male
Green Environmental Attribute
Environmentally Friendly
Connector Plating
Nickel
Adapter Type
Mini DisplayPort/USB
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.