
USB C TO USB-A ADAPTER F/M 10 GBPS
Mfr # U329-000-10G
Zoro # G914878587
product price: $11.45
/eaKey Features
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Female
End 2 Connection Type
USB 3.2 (Gen 2) Type A - Male
Color
Black
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type A - Male
Connector Gender on First End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U329-000-10G
Zoro #
G914878587
UPC #
37332282064
Country of Origin
Viet Nam
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Female
End 2 Connection Type
USB 3.2 (Gen 2) Type A - Male
Color
Black
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type A - Male
Connector Gender on First End
Female
Adapter Type
USB/USB-C
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Female
Connector Gender on Second End
Male
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.