
USB C TO USB-A CABLE 3.1 10GBPS USB-IF CERT USB TYPE C M/M 3FT
Mfr # U428-C03-G2
Zoro # G914878785
product price: $17.59
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Reversible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428-C03-G2
Zoro #
G914878785
UPC #
37332215031
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Wire Size
30/24 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Reversible
Cable Type
USB
Contact Plating
Gold
Device Supported
Hard Drive, Wall Charger, Car Charger, Tablet, Printer, Ultrabook, Chromebook, Flash Drive, Scanner, Smartphone, MacBook
Connector Plating
Nickel
American Wire Gauge
30/24 AWG
Data Transfer Rate
10-Gbit/s
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
10-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.