
USB C TO USB-A CABLE 3.1 5 GBPS USB-IF CERT USB TYPE C M/F 6IN.
Mfr # U428-C6N-F
Zoro # G114878684
product price: $14.45
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Reversible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428-C6N-F
Zoro #
G114878684
UPC #
37332218087
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Wire Size
30/24 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Reversible
Cable Type
USB
Device Supported
Hard Drive, Flash Drive, Scanner, Notebook, Tablet, Ultrabook, Docking Station, Wall Charger, Hub, Printer, MacBook, Smartphone, Chromebook
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold
Connector on First End Details
1 x USB 3.0 Type A - Female
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector Plating
Nickel
American Wire Gauge
30/24 AWG
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.