Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C to USB-A Cable 3.1 5 Gbps USB-IF Cert USB Type C M/M 3ft

  • Mfr # U428-C03-G2

  • Zoro # G6776964


product price: $20.55
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
Reversible
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U428-C03-G2
Zoro #
G6776964
UPC #
037332210678
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
Reversible
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
Device Supported
Hard Drive, Wall Charger, Car Charger, Tablet, Printer, Ultrabook, Chromebook, Flash Drive, Scanner, Smartphone, MacBook
Environmentally Friendly
Yes
Contact Plating
Gold
Connector Plating
Nickel
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
10-Gbit/s
American Wire Gauge
30/24 AWG
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
10-Gbit/s

Description

USB C to USB-A Cable 3.1 5 Gbps USB-IF C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.