
USB C to USB-A Cable 3.1 5 Gbps USB-IF Cert USB Type C M/M 3ft
Mfr # U428-C6N-F
Zoro # G6776955
product price: $18.19
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 Type C - Male
Features
Reversible
Cable Type
USB
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428-C6N-F
Zoro #
G6776955
UPC #
037332193926
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 Type C - Male
Features
Reversible
Cable Type
USB
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Connector on Second End Details
1 x USB 3.1 Type C - Male
Device Supported
Hard Drive, Flash Drive, Scanner, Notebook, Tablet, Ultrabook, Docking Station, Wall Charger, Hub, Printer, MacBook, Smartphone, Chromebook
American Wire Gauge
30/24 AWG
Connector on First End Details
1 x USB 3.0 Type A - Female
Environmentally Friendly
Yes
Contact Plating
Gold
Data Transfer Speed
5-Gbit/s
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
USB C to USB-A Cable 3.1 5 Gbps USB-IF C
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.