
USB C TO USB-A CABLE 3A RATING
Mfr # U038-C13
Zoro # G116041659
product price: $22.19
/eaKey Features
Cable Type
Thunderbolt 3
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U038-C13
Zoro #
G116041659
UPC #
37332214928
Country of Origin
China
Details
Cable Type
Thunderbolt 3
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Nickel
Device Supported
Car Charger, Ultrabook, Hard Drive, Smartphone, Hub, Flash Drive, Tablet, Mobile Phone, Computer, Chromebook, Wall Charger, Charger, MacBook, Notebook, External Hard Drive
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A Thunderbolt 3 - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A Thunderbolt 3 - Male
Color
Black
Features
Charging, Reversible
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.