
USB C TO USB-A CABLE 5 GBPS USB 3.1 GEN 1 M/M USB TYPE C 6FT
Mfr # U428-006
Zoro # G614878719
product price: $18.93
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428-006
Zoro #
G614878719
UPC #
37332218391
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Features
Reversible, EMI/RF Protection, Molded
Connector Plating
Nickel
Shielding
Yes
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
5-Gbit/s
Device Supported
Portable Hard Drive, Tablet, Wall Charger, Charger, Computer
Connector on Second End Details
1 x USB 3.0 Type A - Male
Contact Plating
Gold
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.