Zoro Homepage

USB C to USB-A Cable 5 Gbps USB 3.1 Gen 1 M/M USB Type C 6ft

  • Mfr # U428-006

  • Zoro # G6776998


product price: $17.39
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Features
EMI/RF Protection, Molded, Reversible
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U428-006
Zoro #
G6776998
UPC #
037332218384
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
USB C to USB-A Cable 5 Gbps USB 3.1 Gen
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Features
EMI/RF Protection, Molded, Reversible
Cable Type
USB
Connector Plating
Nickel
Device Supported
Wall Charger, Tablet, Computer, Charger, Portable Hard Drive
Data Transfer Rate
5-Gbit/s
Shielding
Yes
Contact Plating
Gold
Environmentally Friendly
Yes
Connector on Second End Details
(1) USB 3.0 Type A - Male
Connector on First End Details
(1) USB 3.1 Type C - Male

Description

USB C to USB-A Cable 5 Gbps USB 3.1 Gen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.