Zoro Homepage

USB C TO USB-A CABLE RIGHT ANGLE 3.1 5 GBPS USB TYPE C M/F 6IN

  • Mfr # U428-06N-F-CRA

  • Zoro # G114878714


product price: $15.35
/ea

Key Features

Cable Length
6 in
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Strain Relief, Reversible, Right-angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U428-06N-F-CRA
Zoro #
G114878714
UPC #
37332214133
Country of Origin
Viet Nam

Dimensions

Cable Length
6 in
Wire Size
30/24 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Strain Relief, Reversible, Right-angled Connector
Cable Type
USB
Contact Plating
Gold
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Connector on Second End Details
1 x USB 3.1 Type C - Male
American Wire Gauge
30/24 AWG
Connector on First End Details
1 x USB 3.0 Type A - Female
Device Supported
Workstation, Hard Drive, Printer, Ultrabook, Flash Drive, MacBook, Chromebook, Scanner, Tablet, Smartphone, Wall Charger
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.