Zoro Homepage

USB C to USB-A Cable Right Angle 3.1 5 Gbps USB Type C M/F 6in

  • Mfr # U428-06N-F-CRA

  • Zoro # G6777025


product price: $14.39
/ea

Key Features

Cable Length
6 in
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 Type C - Male
Features
Strain Relief, Reversible, Right-angled Connector
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U428-06N-F-CRA
Zoro #
G6777025
UPC #
037332205032
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 Type C - Male
Features
Strain Relief, Reversible, Right-angled Connector
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Female
American Wire Gauge
30/24 AWG
Device Supported
Workstation, Hard Drive, Printer, Ultrabook, Flash Drive, MacBook, Chromebook, Scanner, Tablet, Smartphone, Wall Charger
Connector Plating
Nickel
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Data Transfer Speed
5-Gbit/s

Description

USB C to USB-A Cable Right Angle 3.1 5 G

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.