
USB C TO USB-A CABLE RIGHT ANGLE 3.1 5 GBPS USB TYPE C M/M 3FT
Mfr # U428-003-CRA
Zoro # G814878748
product price: $15.59
/eaKey Features
Cable Length
3 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428-003-CRA
Zoro #
G814878748
UPC #
37332214140
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Wire Size
30/24 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
USB
Features
Reversible, Right-angled Connector, Strain Relief
Contact Plating
Gold
Connector on First End Details
1 x USB 3.0 Type A - Male
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Device Supported
Hard Drive, Workstation, Tablet, Smartphone, MacBook, Printer, Chromebook, Ultrabook, Flash Drive, Car Charger, Wall Charger, Scanner
American Wire Gauge
30/24 AWG
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.