
Usb C To Usb-A Cable Usb Type, U428-20N-G2
Mfr # U428-20N-G2
Zoro # G6228854
product price: $12.39
/eaKey Features
Cable Length
1.67 ft
Color
Black
Material
Polyvinyl Chloride (PVC)
Features
Reversible, Charging, Plug & Play
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428-20N-G2
Zoro #
G6228854
UPC #
37332243423
Country of Origin
China
Dimensions
Cable Length
1.67 ft
Details
Color
Black
Material
Polyvinyl Chloride (PVC)
Features
Reversible, Charging, Plug & Play
Cable Type
USB
Product Type
Data Transfer Cable
Description
The TRIPP LITE brand Usb C To Usb-A Cable Usb Type, U428-20N-G2 is a data transfer cable with a cable length of 1.67 ft, a black color, a USB cable type, and a polyvinyl chloride (PVC) material.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.