
Usb C To Usb-A Cable Usb Type, U428-20N
Mfr # U428-20N
Zoro # G5455616
product price: $12.85
/eaKey Features
Cable Length
1.67 ft
Color
Black
Features
Reversible, Plug & Play, Charging
Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428-20N
Zoro #
G5455616
UPC #
37332243430
Country of Origin
China
Dimensions
Cable Length
1.67 ft
Details
Color
Black
Features
Reversible, Plug & Play, Charging
Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Product Type
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
Device Supported
Smartphone, Notebook, Peripheral Device, Hard Drive, External Hard Drive, Flash Drive, Ultrabook, Computer, Chromebook, Hub, MacBook, Charger, Docking Station, Wall Charger, Car Charger
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Data Transfer Speed
5-Gbit/s
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Contact Plating
Gold
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Item
Data Transfer Cable
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.