Zoro Homepage

USB C to USB Micro-B Cable 3.1 Gen 1, 5 Gbps USB Type C M/M 6ft

  • Mfr # U426-006

  • Zoro # G6776849


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Cable Length
6 ft
End 1 Connection Type
Micro USB 3.0 Type B - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
Reversible
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U426-006
Zoro #
G6776849
UPC #
037332210685
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
USB C to USB Micro-B Cable 3.1 Gen 1,5
End 1 Connection Type
Micro USB 3.0 Type B - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
Reversible
Cable Type
USB
Connector on Second End Details
(1) USB 3.1 Type C - Male
Connector on First End Details
(1) Micro USB 3.0 Type B - Male
Environmentally Friendly
Yes
Data Transfer Rate
5-Gbit/s
American Wire Gauge
30/22 AWG
Device Supported
Wall Charger, Notebook, Ultrabook, Tablet, Chromebook, External Hard Drive, Smartphone, MacBook
Connector Plating
Nickel
Contact Plating
Gold

Description

USB C to USB Micro-B Cable 3.1 Gen 1,5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.