
USB C to USB Type B Cable 5 Gbps USB Type C to USB-B M/M 6ft
Mfr # U422-006
Zoro # G6776937
product price: $16.79
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type B - Male
Features
Reversible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U422-006
Zoro #
G6776937
UPC #
037332193940
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type B - Male
Features
Reversible
Cable Type
USB
Connector Plating
Nickel
Device Supported
Ultrabook, Chromebook, External Hard Drive, Tablet, Wall Charger, Printer, Smartphone, Notebook, Scanner, Docking Station, MacBook
Contact Plating
Gold
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.0 Type B - Male
American Wire Gauge
30/22 AWG
Environmentally Friendly
Yes
Data Transfer Rate
5-Gbit/s
Data Transfer Speed
5-Gbit/s
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
USB C to USB Type B Cable 5 Gbps USB Typ
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.