
Usb C To Usb Type B Cable Usb
Mfr # U422-20N-G2
Zoro # G5468688
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Cable Length
1.67 ft
Color
Black
Features
Plug & Play, Reversible, Charging
Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C/USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U422-20N-G2
Zoro #
G5468688
UPC #
37332243416
Country of Origin
China
Dimensions
Cable Length
1.67 ft
Details
Color
Black
Features
Plug & Play, Reversible, Charging
Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C/USB-B
Compatibility
Apple - MacBook
Product Type
Data Transfer Cable
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector Plating
Nickel
Device Supported
Chromebook, Docking Station, Peripheral Device, Scanner, Wall Charger, Ultrabook, Optical Drive, Printer, Notebook, MacBook, Hub, Computer, External Hard Drive
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
10-Gbit/s
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.0 Type B - Male
Contact Plating
Gold
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type B - Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.