Zoro Homepage

USB C TO USB TYPE C CABLE 3.1 GEN 1, 5 GBPS 3A RATING M/M 10FT

  • Mfr # U420-010

  • Zoro # G914878709


product price: $30.89
/ea

Key Features

End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Black
Cable Type
USB
Features
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-010
Zoro #
G914878709
UPC #
37332218421
Country of Origin
Viet Nam

Dimensions

Cable Length
10 ft
Wire Size
34/23 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Black
Cable Type
USB
Features
Reversible
Device Supported
Tablet, Chromebook, Ultrabook, Wall Charger, Docking Station, Smartphone, Flash Drive, Hard Drive, MacBook
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
American Wire Gauge
34/23 AWG
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Contact Plating
Gold
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.