Zoro Homepage

USB C to USB Type C Cable 3.1 Gen 1, 5 Gbps 3A Rating M/M 6ft

  • Mfr # U420-006

  • Zoro # G6776973


product price: $26.99
/ea

Key Features

End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
Reversible
Cable Type
USB
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-006
Zoro #
G6776973
UPC #
037332193933
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
Reversible
Cable Type
USB
Connector Plating
Nickel
American Wire Gauge
32/22 AWG
Device Supported
Ultrabook, Smartphone, Wall Charger, Docking Station, Flash Drive, MacBook, Tablet, Chromebook, Hard Drive
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
5-Gbit/s
Color
Black

Description

USB C to USB Type C Cable 3.1 Gen 1,5 G

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.