Zoro Homepage

USB C TO VGA ADAPTER CABLE CONVERTER 1080P M/M THUNDERBOLT 3 COMPATIBLE, USB TYP

  • Mfr # U444-006-V

  • Zoro # G214897592


product price: $34.35
/ea

Key Features

Cable Length
6 ft
Cable Type
USB/VGA
Features
Reversible
Data Transfer Rate
5-Gbit/s
Supported Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-V
Zoro #
G214897592
UPC #
37332202512
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
Video Cable
Cable Type
USB/VGA
Features
Reversible
Data Transfer Rate
5-Gbit/s
Supported Resolution
1920 x 1200
Connector on Second End Details
(1) 15-pin HD-15 - Male
Device Supported
Notebook, Ultrabook, Smartphone, TV, Monitor, Projector, Tablet
Connector Type on Second End
HD-15 - Male
Connector on First End Details
(1) USB 3.1 Type C - Male
Connector Type on First End
USB 3.1 Type C - Male
Connection A
1 x USB 3.1 Type C - Male
Color
Black
Connection B
1 x 15-pin HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.