
USB C to VGA Adapter Converter 1080P M/F Black USB Type C to VGA
Mfr # U444-06N-VB-AM
Zoro # G6777129
product price: $41.49
/eaKey Features
Cable Length
6 in
Cable Type
USB/VGA
Features
Reversible
Includes
USB-C to VGA Adapter, Thunderbolt 3 - M/F, USB 3.1, 1080p, Black, Quick Start Guide
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-VB-AM
Zoro #
G6777129
UPC #
037332218360
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Video Cable
Cable Type
USB/VGA
Features
Reversible
Includes
USB-C to VGA Adapter, Thunderbolt 3 - M/F, USB 3.1, 1080p, Black, Quick Start Guide
Connector Plating
Nickel
Supported Resolution
1920 x 1200
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Type on Second End
HD-15 - Female
Data Transfer Rate
5-Gbit/s
Environmentally Friendly
Yes
Device Supported
MacBook, Tablet, Projector, Smartphone, Monitor, Video Device, Chromebook, Notebook
Connector Type on First End
USB 3.1 Type C - Male
Connector on First End Details
(1) USB 3.1 Type C - Male
Connection B
1 x 15-pin HD-15 - Female
Color
Black
Connection A
1 x USB 3.1 Type C - Male
Description
USB C to VGA Adapter Converter 1080P M/F
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.