USB C TO VGA MULTIPORT ADAPTER W/USB HUB PD CHARGING 1080P BLACK

  • Mfr # U444-06N-VUB-C

  • Zoro # G014882378


product price: $21.49
/ea

Key Features

Cable Length
6 in
Depth
1.60 in
Height
0.57 in
Width
3.10 in
Package Contents
U444-06N-VUB-C Docking Station, Owner's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-VUB-C
Zoro #
G014882378
UPC #
37332213242
Country of Origin
China

Dimensions

Cable Length
6 in
Depth
1.60 in
Height
0.57 in
Width
3.10 in

Details

Item
Docking Station
Package Contents
U444-06N-VUB-C Docking Station, Owner's manual
Environmentally Friendly
Yes
Compatibility
Apple MacBook, Google Chromebook
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone
Thunderbolt
Yes
Host Interface
USB Type C
Maximum Power Supply Wattage
60 W
Total Number of USB Ports
3
VGA
Yes
Number of USB 3.0 Ports
1
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.