
USB C TO VGA VIDEO ADAPTER CONVERTER1080P, M/F, THUNDERBOLT 3 COMPATIBLE, USB TY
Mfr # U444-06N-VGA-AM
Zoro # G714897580
product price: $18.85
/eaKey Features
Cable Length
6 in
Cable Type
USB/VGA
Features
Reversible
Includes
U444-06N-VGA-AM USB/VGA Video Cable, Quick Start Guide
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U444-06N-VGA-AM
Zoro #
G714897580
UPC #
37332189349
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Item
Video Cable
Cable Type
USB/VGA
Features
Reversible
Includes
U444-06N-VGA-AM USB/VGA Video Cable, Quick Start Guide
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
(1) USB 3.1 (Gen 1) Type C - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Type on First End
USB 3.1 (Gen 1) Type C - Male
Connector Plating
Nickel
Environmentally Friendly
Yes
Device Supported
Video Device, Chromebook, MacBook, Projector, Notebook, Monitor, Tablet, Smartphone
Supported Resolution
1920 x 1080
Data Transfer Rate
5-Gbit/s
Connector Type on Second End
HD-15 - Female
Shielding
Yes
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x USB 3.1 (Gen 1) Type C - Male
Color
White
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.