Zoro Homepage

USB C WALL CHARGER 1-PORT COMPACT GAN TE

  • Mfr # U280-W01-20C1-G

  • Zoro # G114909517


product price: $28.49
/ea

Key Features

Input Voltage
230 V AC, 120 V AC
Overall Height
1.1 in
Overall Width
1.6 in
Overall Depth
1.4 in
Output Voltage
9 V DC, 5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-W01-20C1-G
Zoro #
G114909517
UPC #
37332259899
Country of Origin
Viet Nam

Dimensions

Overall Height
1.1 in
Overall Width
1.6 in
Overall Depth
1.4 in

Details

Item
AC Adapter
Input Voltage
230 V AC, 120 V AC
Output Voltage
9 V DC, 5 V DC
Material
Polycarbonate
Device Supported
Notebook, Smartphone, e-book Reader, Tablet PC, USB Type C Device
Maximum Output Current
0.125
USB
Yes
Maximum Output Power
20 W
Environmentally Friendly
Yes
Max. Output Current
3 A
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.