Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U222-007-R
Zoro #
G6145679
UPC #
037332126733
Country of Origin
China
Dimensions
Width
4"
Height
1.25"
Depth
2.5"
Details
Item
USB Cable Hub,7 Port,White
Connector Type
USB
Color
Black/White
For Use With
Multiple USB Devices To 1 Computer
Number of Ports
7
Standards
RoHS Compliant
Product Type
USB Hub
Weight
0.19 lbs
Description
USB Cable Hub,7 Port,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.