Zoro Homepage

USB cable

  • Mfr # M100-001-GY-MAX

  • Zoro # G116137574


product price: $33.39
/ea

Key Features

Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
Compatibility
Environmentally Friendly
Yes
Device Supported
iPad Pro, iPad mini, iPhone, Computer, iPad, iPad Air, iPod touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100-001-GY-MAX
Zoro #
G116137574
UPC #
037332240729
Country of Origin
China

Details

Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
Compatibility
Environmentally Friendly
Yes
Device Supported
iPad Pro, iPad mini, iPhone, Computer, iPad, iPad Air, iPod touch
Cable Type
Lightning/USB
Features
Heavy Duty, Strain Relief, Flexible, Charging, Reversible, Stress Resistant
Connector on First End Details
1 x 8-pin Lightning - Male
Color
Gray
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
MFI
Yes
Contact Plating
Gold

Description

Usb Cable, USB Specification 2.0, Color Black, Dark Gray, Constructed Using UHMWPE and Bulletproof Aramid Fiber Designed to Last, Heavily Reinforced Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod, MFi-Certified for Broad Device Compatibility, Reversible Lightning Plug Connects in Either Direction, REACH, RoHS, UKCA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.