
USB cable
Mfr # M100-006-GY-MAX
Zoro # G716137677
product price: $35.59
/eaKey Features
Features
Flexible, Reversible, Heavy Duty, Charging, Stress Resistant, Strain Relief
Connector Plating
Nickel
Connector on First End Details
1 x 8-pin Lightning - Male
Data Transfer Speed
480-Mbit/s
MFI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-006-GY-MAX
Zoro #
G716137677
UPC #
037332240743
Country of Origin
China
Details
Item
Data Transfer Cable
Features
Flexible, Reversible, Heavy Duty, Charging, Stress Resistant, Strain Relief
Connector Plating
Nickel
Connector on First End Details
1 x 8-pin Lightning - Male
Data Transfer Speed
480-Mbit/s
MFI
Yes
Compatibility
Apple: iPhone 5,iPhone 5c,iPhone 5s,iPhone 6,iPhone 6 Plus,iPhone 6s,iPhone 6s Plus,iPhone SE,iPhone 7,iPhone 7 Plus,iPhone 8,iPhone 8 Plus,iPhone X,iPhone XR,iPhone XS,iPhone XS Max,iPad 4th generations,iPad 5th generations,iPad 6th generations,iPad mini,iPad mini 2,iPad mini 3,iPad mini 4,iPad Air,iPad Air 2,iPod Touch 5th generations,iPod Touch 6th generations,iPad Pro 12.9 inch 1st generations,iPad Pro 12.9 inch 2nd generations,iPad Pro 10.5 inch,iPad Pro 9.7 inch
Color
Gray
Device Supported
iPad, Computer, iPhone, iPad Air, iPad Pro, iPad mini, iPod touch
End 1 Connection Type
Lightning - Male
Cable Type
Lightning/USB
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type A - Male
Contact Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Usb Cable, USB Specification 2.0, Color Black, Dark Gray, Constructed Using UHMWPE and Bulletproof Aramid Fiber Designed to Last, Heavily Reinforced Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod, MFi-Certified for Broad Device Compatibility, Reversible Lightning Plug Connects in Either Direction, REACH, RoHS, UKCA Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.