
USB cable
Mfr # M100AB-006-S-LB
Zoro # G716137530
product price: $17.99
/eaKey Features
Cable Type
Lightning/USB
Features
Passive, Molded, Stress Resistant, Bendable, Tangle Resistant, Break Resistant, Ultra Flexible, Strain Relief, Antibacterial Material, Charging, Crack Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Silicone
MFI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100AB-006-S-LB
Zoro #
G716137530
UPC #
037332278265
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Cable Type
Lightning/USB
Features
Passive, Molded, Stress Resistant, Bendable, Tangle Resistant, Break Resistant, Ultra Flexible, Strain Relief, Antibacterial Material, Charging, Crack Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Silicone
MFI
Yes
Connector Plating
Nickel
Product Line
Safe-IT
Environmentally Friendly
Yes
End 1 Connection Type
Lightning - Male
Connector on First End Details
1 x Lightning - Male
Jacket Type
FT2
Device Supported
Notebook, Car Charger, Computer, iPad, iPhone, MP3 Player, Wall Charger, iPod
End 2 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Description
Usb Cable, USB Specification 2.0, Color Light Blue, Antibacterial, Innovative Soft Cable Jacket Prevents Tangles, Allows Flexible Bends, MFi-Certified for Broad Device Compatibility, Provides Extra Protection Against Certain Bacteria, USB Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod, CE (Europe), FCC (USA), REACH, RoHS, UKCA Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.