Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB cable

  • Mfr # M100AB-01M-WH

  • Zoro # G316137596


product price: $19.29
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Color
White
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type A - Male
Features
Antibacterial Material, Strain Relief, Break Resistant, Reversible, Molded, Crack Resistant, Flexible, Charging, Stress Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100AB-01M-WH
Zoro #
G316137596
UPC #
037332261045
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Color
White
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type A - Male
Features
Antibacterial Material, Strain Relief, Break Resistant, Reversible, Molded, Crack Resistant, Flexible, Charging, Stress Resistant
End 2 Connection Type
Lightning - Male
Connector on Second End Details
1 x 8-pin Lightning - Male
Device Supported
iPhone, iPod, Car Charger, External Hard Drive, Notebook, Computer, Wall Charger, iPad
Jacket Type
VW-1
Contact Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Product Line
Safe-IT
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Cable Type
Lightning/USB
MFI
Yes
Data Transfer Speed
480-Mbit/s

Description

Usb Cable, USB Specification 2.0, Color White, Antibacterial, Innovative Soft Cable Jacket Prevents Tangles, Allows Flexible Bends, MFi-Certified for Broad Device Compatibility, Provides Extra Protection Against Certain Bacteria, USB Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod, CE (Europe), FCC (USA), REACH, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.